STORAGE CABINET, GREY, 18 IN D X 48 IN W X 78 IN H
STORAGE CABINET, GREY, 18 IN D X 48 IN W X 78 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, floor levelers. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
Technical Specs
Item Storage Cabinet
Overall Depth 18 in
Overall Width 48 in
Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves, Floor Levelers
Standards SCS, ANSI/BIFMA
Cabinet Colour Grey
Overall Height 78 in
Number of Doors 2
Method of Construction Bolted
Country of Origin United States
(subject to change)
Alternate Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,325.55
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,769.03
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,259.34
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,820.77
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,769.03
/ each
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.00
/ each