Product ITEM is unavailable. See products from the same category below.
Clearview Stationary Shelf Cabinets
Clearview stationary shelf cabinets are suitable for areas where they will not be moved often. See-through clearview door panes let users check the contents of these cabinets without opening the doors, which helps with loss prevention and inventory management. The cabinets have multiple shelves that provide flat storage for items that do not need to hang. They keep the items organized and out of the way when not in use.
This 400 series storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes two keys plus four shelves and it is made out of steel. In addition, it has a keyed lock plus Clearview doors.
This 400 series storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes two keys plus four shelves and it is made out of steel. In addition, it has a keyed lock plus Clearview doors.
This Classic series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It includes four shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock plus Clearview doors. This indoor storage cabinet meets the standards for UL, UL 972.
This Classic series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It includes four shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock plus Clearview doors. This indoor storage cabinet meets the standards for UL, UL 972.
This 400 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes two keys plus four shelves and it is made out of steel. In addition, it has a keyed lock plus Clearview doors.
This 400 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes two keys plus four shelves and it is made out of steel. In addition, it has a keyed lock plus Clearview doors.
This storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, floor levelers and it is made out of steel. In addition, it has four shelves, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, floor levelers and it is made out of steel. In addition, it has four shelves, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
This storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, knuckle hinges and it is made out of steel. In addition, it has four shelves, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, knuckle hinges and it is made out of steel. In addition, it has four shelves, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, floor levelers. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
This storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, floor levelers. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
This counter height storage cabinet measures 48 inch width x 42 inch height x 18 inch depth and is black. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 18 inch depth and is black. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, floor levelers. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
This storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, floor levelers. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
This storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, floor levelers. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
This storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, floor levelers. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
This storage cabinet measures 36 inch width x 42 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, floor levelers and it is made out of steel. In addition, it has two shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This storage cabinet measures 36 inch width x 42 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, floor levelers and it is made out of steel. In addition, it has two shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is grey. It includes a key lock with two keys, bottom shelf, four adjustable shelves. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
This storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is grey. It includes a key lock with two keys, bottom shelf, four adjustable shelves. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 18 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. In addition, it has plus Clearview doors. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 18 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. In addition, it has plus Clearview doors. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.