STORAGE CABINET, 36 IN X 18 IN X 30 IN, SWING HANDLE/KEYED, 24 GA PANEL THICK, FRAME, BLACK
STORAGE CABINET, 36 IN X 18 IN X 30 IN, SWING HANDLE/KEYED, 24 GA PANEL THICK, FRAME, BLACK
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This storage cabinet measures 36 inch width x 30 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes a key lock with two keys, bottom shelf, adjustable shelf and it is made out of steel. In addition, it has two shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 200 lb
Mobility Stationary
Number of Shelves 2
Overall Height 30 in
Cabinet Finish Powder Coated
Panel Material Thickness 24 ga
Door Locking Points 3
Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf
Method of Construction Welded
Shelf Adjustment Increments 2 in
Standards ANSI/BIFMA, SCS
Base Type Frame
Cabinet Colour Black
Cabinet Storage Components Shelves
Door Type Solid
Frame Assembled Assembled
Lock Type Keyed
Mounting Location Freestanding
Overall Depth 18 in
Overall Width 36 in
Number of Doors 2
Shelf Adjustability Adjustable
Door Material Thickness 24 ga
Includes Keys Keys Included
Number of Keys 2
Shelf Material Thickness 20 ga
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$401.30
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$737.56
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$771.82
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$755.31
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$782.84
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$755.31
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$499.87
/ each
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.49
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$212.70
/ each