STORAGE CABINET, BEIGE, 18 IN D X 36 IN W X 78 IN H
STORAGE CABINET, BEIGE, 18 IN D X 36 IN W X 78 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, four adjustable shelves, and more. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
Technical Specs
Item Storage Cabinet
Overall Depth 18 in
Overall Width 36 in
Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
Standards SCS, ANSI/BIFMA
Cabinet Colour Beige
Overall Height 78 in
Number of Doors 2
Method of Construction Welded
Country of Origin United States
(subject to change)
Alternate Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,449.76
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,449.76
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,116.09
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,307.09
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,509.53
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,449.76
/ each
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$199.90
/ each