STEPLADDER, 8 FT LADDER SIZE, FIBREGLASS, 375 LB LOAD CAPACITY, 28 LB W
STEPLADDER, 8 FT LADDER SIZE, FIBREGLASS, 375 LB LOAD CAPACITY, 28 LB W
LOUISVILLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This FS1300HD series stepladder measures 8 feet height and is orange. It includes impact-resistant bracing. In addition, it has a 375-pound load capacity and weighs 28 pounds. This stepladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 375 lb
Standing Height - Maximum 6 ft
Number of Steps 7
Colour Orange
Shoe Type Slip-Resistant
Base Width 25 in
Step Width 12 in
Series FS1300HD
Conductivity Non-Conductive
Step Spacing 12 in
Ladder Type A-Frame Stepladder
ANSI Duty Rating Type IAA
Overall Height 8 ft
Weight 28 lb
Reach Height - Maximum 12 ft
Components Included Impact-Resistant Bracing
Standards ANSI, CCOHS Compliant
Tread Type Ribbed
Base Spread 54 in
Closed Depth 7 in
Step Depth 3 in
Country of Origin Mexico
(subject to change)
Alternate Products
LOUISVILLE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$483.68
/ each