STEPLADDER, 3400 SERIES, HEAVY DUTY, MAX 300 LBS, 7 FT 9 IN, 24 IN, 3 IN, ALUMINUM, CSA
STEPLADDER, 3400 SERIES, HEAVY DUTY, MAX 300 LBS, 7 FT 9 IN, 24 IN, 3 IN, ALUMINUM, CSA
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy-duty step ladder is made of aluminum and is part of the 3400 series. It is CSA-approved and has a maximum load capacity of 300 pounds. It has a height of seven feet and nine inches, a bottom width of 24 inches, and a step depth of three inches.
Technical Specs
Item Stepladder
Ladder Material Aluminum
Load Capacity - Maximum 300 lb
Standing Height - Maximum 69 in
Reach Height - Maximum 147 in
Shoe Type Slip-Resistant
Base Width 25 in
Base Spread 25 in
Shoe Material Rubber
Ladder Type Stepladder
ANSI Duty Rating Type IA
Overall Height 8 ft
Weight 21 lb
Components Included Angled Aluminum Slip-Resistant Rubber Feet, Moulded Pail Shelf, Pinch-Resistant Spreader Braces, ProTop(TM) with Magnet and Multiple Tool Slots, Steel Gusset Bracing
Standards ANSI, CSA, CCOHS Compliant
Tread Type Antislip
Series 3400
Step Depth 3 in
Country of Origin Canada
(subject to change)
Alternate Products
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$283.67
/ EACH
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$490.96
/ EACH