SAFETY STEP LADDER W BAR, FOLDABLE, 3 STEP, 300 LB CAPACITY, BLACK/GREY, 3 FT 7 IN H, ALUMINUM
SAFETY STEP LADDER W BAR, FOLDABLE, 3 STEP, 300 LB CAPACITY, BLACK/GREY, 3 FT 7 IN H, ALUMINUM
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This black and grey foldable safety step ladder features a bar and three steps and has a weight capacity of 300 pounds. It has an overall height of three feet seven inches, a base depth of five inches, and a top step height of 26 1/2 inches. It is made of aluminum and meets CSA standards.
Technical Specs
Item Stepladder
ANSI Duty Rating Type IAA
Standing Height - Maximum 26 in
Colour Black, Grey
Standards CSA
Shoe Material Rubber
Ladder Material Aluminum
Overall Height 3 ft 7 in
Number of Steps 3
Shoe Type Slip-Resistant
Series Safety Step
Country of Origin China
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$518.31
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$501.85
/ EACH