!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Product Type
Compatible Drum Material
Compatible Drum Capacity
Load Capacity - Maximum
Number of Drums
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Drum-Handling Equipment for Forklifts

Forklift-mounted drum-handling equipment lifts and transports material-handling and storage drums. Sometimes called drum lifters, they attach to forklift forks and grip drums without puncturing or damaging the rim or seal.

https://catalogue.grainger.ca/?hybris=true

 437  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 FRAME CONNECTOR, HEAVY-DUTY, WB, GREY, 48 IN, BAKED ENAMEL
  • Item # EZTWB48
  • Mfr. Model # WB48
  • EHC: EHC :
  • This modular shelving component is a heavy-duty Type 1 storage shelving WB frame connector that erects in minutes to join end frames together, support shelves, and is fully adjustable on two-inch centres. It is grey with a baked enamel finish and size 48 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 POST CONNECTOR, HEAVY-DUTY, ADJ, GREY, 24 IN L, BAKED ENAMEL
  • Item # EZTPC24
  • Mfr. Model # PC24
  • EHC: EHC :
  • This modular shelving component is a heavy-duty, Type 1 storage shelving post connector that erects in minutes to connect two posts to make an end frame and is fully adjustable on two-inch centres. It is grey with a baked enamel finish and measures 24 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 B-FRAME CONNECTOR, ADJ, GREY, 48 X 1-5/16 IN, ENAMEL
  • Item # EZTB48
  • Mfr. Model # B48
  • EHC: EHC :
  • Fully adjustable on two-inch centres and quick to erect, this modular shelving component is a heavy-duty, Type 1 storage shelving, B-frame connector which joins end frames together and supports shelves. It measures 48 x 1-5/16 inches and has a grey, baked enamel finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 POST CONNECTOR, HEAVY-DUTY, ADJ, GREY, 18 IN L, BAKED ENAMEL
  • Item # EZTPC18
  • Mfr. Model # PC18
  • EHC: EHC :
  • This modular shelving component is a heavy-duty, Type 1 storage shelving post connector that erects in minutes to connect two posts to make an end frame and is fully adjustable on two-inch centres. It is grey with a baked enamel finish and measures 18 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 POST CONNECTOR, HEAVY-DUTY, ADJ, GREY, 36 IN L, BAKED ENAMEL
  • Item # EZTPC36
  • Mfr. Model # PC36
  • EHC: EHC :
  • This modular shelving component is a heavy-duty, Type 1 storage shelving post connector that erects in minutes to connect two posts to make an end frame and is fully adjustable on two-inch centres. It is grey with a baked enamel finish and measures 36 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 B-FRAME CONNECTOR, ADJ, GREY, 36 X 1-5/16 IN, ENAMEL
  • Item # EZTB36
  • Mfr. Model # B36
  • EHC: EHC :
  • This modular shelving component is a heavy-duty, Type 1 storage shelving, B-frame connector which easily erects in minutes to join end frames together, support shelves, and is fully adjustable on two-inch centres. It is grey, finished with baked enamel, and measures 36 x 1-5/16 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 FRAME CONNECTOR, HEAVY-DUTY, WB, GREY, 72 IN, BAKED ENAMEL
  • Item # EZTWB72
  • Mfr. Model # WB72
  • EHC: EHC :
  • This modular shelving component is a heavy-duty Type 1 storage shelving WB frame connector that erects in minutes to join end frames together, support shelves, and is fully adjustable on two-inch centres. It is grey with a baked enamel finish and size 72 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TRIM LINE FRAME CONNECTOR, TFCV, OFF WHITE, 48 IN, METAL
  • Item # EZTTFCV48
  • Mfr. Model # TFCV48
  • EHC: EHC :
  • This metal Trim-Line TFCV frame connector is a modular shelving component designed for particle board shelves and is used to connect posts as per the depth of the shelf. It is off-white in colour and size 48 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEATHERLITE
  • 6600 SERIES STEPLADDER, 3 FT H, TYPE IA ANSI, FIBREGLASS
  • Item # FTL6603
  • Mfr. Model # 6603
  • EHC: EHC :
  • Meets or exceeds CSA, Grade 1A, ANSI Type 1A, 300 lb. load rated.Durable non-conductive C-channel side rails in high visibility safety yellow. Wide aluminum top. Wide 3 inch slip-resistant serrated aluminum steps. Inside spreader arms complete with wrap-a

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 572
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 FRAME CONNECTOR, HEAVY-DUTY, WB, GREY, 60 IN, BAKED ENAMEL
  • Item # EZTWB60
  • Mfr. Model # WB60
  • EHC: EHC :
  • This modular shelving component is a heavy-duty Type 1 storage shelving WB frame connector that erects in minutes to join end frames together, support shelves, and is fully adjustable on two-inch centres. It is grey with a baked enamel finish and size 60 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • E-Z-RECT
  • MODULAR SHELVING COMPONENT, TYPE 1 FOOT PLATE, BOLT ON, SINGLE TOP MOUNT, BAKED ENAMEL
  • Item # EZTSTM
  • Mfr. Model # STM
  • EHC: EHC :
  • This modular shelving component is a single top-mounted foot plate with a baked enamel finish and is designed for Type 1 shelving posts - allowing the shelving to be levelled and bolted to the floor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list