STEP STOOL, 13½ IN OVERALL H, 350 LB LOAD CAPACITY, 2 STEPS, PLASTIC, W-ACTUATED
STEP STOOL, 13½ IN OVERALL H, 350 LB LOAD CAPACITY, 2 STEPS, PLASTIC, W-ACTUATED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Step Stool, Number of Steps 2, Overall Height 13-1/2 In., Material Plastic, Load Capacity 350 lb., Top Step Height 13-1/2 In., Upper Platform Dia. 15-3/4 In., Colour Beige
Technical Specs
- ItemStep Stool
- Load Capacity - Maximum350 lb
- Overall Height14 in
- Locking MechanismSpring-Loaded Casters
- Tread TypeAntislip
- AssemblyAssembled
- ShapeRound
- Reach Height - Maximum7 ft
- Step Width16 in
- Overall Diameter16 in
- Top Step Depth16 in
- Step Depth16 in
- Caster Diameter2 in
- FoldingNot Foldable
- ConductivityNon-Conductive
- Colour Tan
- Number of Steps 2
- Weight 8 lb
- Material Plastic
- Standing Height - Maximum 14 in
- Stacking Not Stackable
- Nesting Not Nestable
- Base Width 16 in
- Includes Handrails Handrails Not Included
- Product Type Step Stool
- Overall Depth 16 in
- Closed Depth 16 in
- Feet Type Slip-Resistant
- Feet Material Plastic
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.50
/ EACH