DRAWER BIN CABINET, 17 X 11 X 11 IN, 16 DRAWERS, STACKABLE, STEEL, 32 DIVIDERS, GREY
DRAWER BIN CABINET, 17 X 11 X 11 IN, 16 DRAWERS, STACKABLE, STEEL, 32 DIVIDERS, GREY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
16 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.
Technical Specs
- ItemDrawer Bin Cabinet
- Cabinet MaterialSteel
- Drawer MaterialPolystyrene
- Number of Dividers32
- Overall Depth11 in
- Overall Width17 in
- Cabinet FinishPowder Coated
- Drawer Depth10 9/16 in
- Drawer Width4 in
- Includes(16) Labels
- Method of ConstructionWelded
- Series19
- Cabinet Colour Grey
- Drawer Colour Blue
- ESD Conductive Not ESD Conductive
- Number of Drawers 16
- Overall Height 11 in
- Stackable Stackable
- Cabinet Storage Components Drawers
- Drawer Height 2 1/8 in
- Frame Assembled Assembled
- Includes Dividers Dividers Included
- Mounting Location Wall
- Country of Origin United States
(subject to change)
Alternate Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$405.00
/ EACH
Related Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,888.78
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$819.63
/ EACH