!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REVOLVING STORAGE BIN, 60 IN X 43⅝ IN, FLAT BOTTOM, 200 LB LOAD CAPACITY PER LEVEL

REVOLVING STORAGE BIN, 60 IN X 43⅝ IN, FLAT BOTTOM, 200 LB LOAD CAPACITY PER LEVEL

AKRO-MILS

REVOLVING STORAGE BIN, 60 IN X 43⅝ IN, FLAT BOTTOM, 200 LB LOAD CAPACITY PER LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REVOLVING STORAGE BIN, 60 IN X 43⅝ IN, FLAT BOTTOM, 200 LB LOAD CAPACITY PER LEVEL

REVOLVING STORAGE BIN, 60 IN X 43⅝ IN, FLAT BOTTOM, 200 LB LOAD CAPACITY PER LEVEL

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,888.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM98325
  • Mfr. Model # 98325
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 681
  • Shipping Weight 144.75 lbs

Product Details

This revolving storage rack measures 31 inch width x 60 inch height x 31 inch length. It includes hardware. In addition, it has a 1,000-pound load capacity.

Technical Specs

  • ItemRevolving Storage Rack
  • Compartment Depth11 in
  • Compartment Width17 in
  • Load Capacity per Level200 lb
  • Rack ColourGrey
  • Rack MaterialSteel
  • Overall Diameter43 5/8 in
  • Overall Length31 in
  • Whole Unit Load Capacity1,000 lb
  • Compartment Colour Grey
  • Compartment Height 11 in
  • Level Design Flat Bottom
  • Bin Material Steel
  • Rack Finish Powder Coated
  • Shelf Diameter 43 5/8 in
  • Overall Height 60 in
  • Overall Width 31 in
  • Includes Hardware
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories