DRAWER BIN CABINET, 17 X 11 X 11 IN, 15 DRAWERS, STACKABLE, STEEL, 30 DIVIDERS, GREY
DRAWER BIN CABINET, 17 X 11 X 11 IN, 15 DRAWERS, STACKABLE, STEEL, 30 DIVIDERS, GREY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
15 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.
Technical Specs
- ItemDrawer Bin Cabinet
- Cabinet MaterialSteel
- Drawer MaterialPolystyrene
- Number of Dividers30
- Overall Depth11 in
- Overall Width17 in
- Cabinet FinishPowder Coated
- Drawer Depth10-1/2"
- Drawer Width3 3/16 in
- Includes(15) Labels
- Method of ConstructionWelded
- Series19
- Cabinet Colour Gray
- Drawer Colour Black
- ESD Conductive No
- Number of Drawers 15
- Overall Height 11 in
- Stackable Yes
- Cabinet Storage Components Drawers
- Drawer Height 3 1/16 in
- Frame Assembled Assembled
- Includes Dividers Yes
- Mounting Location Wall
Alternate Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$471.42
/ EACH
Related Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,888.78
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$819.63
/ EACH