STARTING PUNCH, ⅛ IN TIP DIA, 5/16 IN SHANK W, 1⅝ IN TAPER L, 5 IN OVERALL L, HEXAGON, FLAT
STARTING PUNCH, ⅛ IN TIP DIA, 5/16 IN SHANK W, 1⅝ IN TAPER L, 5 IN OVERALL L, HEXAGON, FLAT
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This starting punch has a length of five inches. In addition, it has a SAE measurement type, and is not tether ready with a plain grip. This starting punch is designed for: metal.
Technical Specs
Item Starting Punch
Punch Type Starter Punch
Tip Type Flat
Shank Width 5/16 in
Hole Diameter 1/8 in
Container Type None
Includes Striking Cap Striking Cap Not Included
Includes Handguard Handguard Not Included
Tether Ready Not Tether Ready
Automatic Not Automatic
Tip Size 1/8 in
Shank Shape Hexagon
Grip Style Plain
Overall Length 5 in
Material Applications Metal
Measurement Type SAE
Taper Length 1 5/8 in
Country of Origin China
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.52
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ EACH