STAPLE/NAIL GUN, 7 13/32 IN OVERALL L, FOR 7/16 IN STAPLE W, STRAIGHT DRIVE, ALUMINUM
STAPLE/NAIL GUN, 7 13/32 IN OVERALL L, FOR 7/16 IN STAPLE W, STRAIGHT DRIVE, ALUMINUM
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This staple/nail gun has a width of 1 4/5 inch, a height of 6 1/10 inch, and a length of 7 2/5 inch, plus it weighs 2 pounds. It features anti-jam magazine, easy-squeeze technology, lightweight. In addition, it is made of aluminum.
Technical Specs
Item Staple/Nail Gun
Stapler Type Stapler and Brad Nailer
Body Material Aluminum
Staple Capacity 84
Forward Action Stapling Position No Forward Action Stapling Position
Overall Length 7 2/5 in
Body Colour Yellow
Features Anti-Jam Magazine, Easy-Squeeze Technology, Lightweight
Nail Length 5/8 in
For Fastener Style Brad Nails, Flat Crown Staples
For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in
For Staple Width 27/64 in
Drive Style Straight
Overall Width 1 4/5 in
Overall Height 6 1/10 in
Compatible Staples Arrow T50, Dewalt DWHTTA700, Stanley TRA700
Nail Capacity 100
Weight 2 lb
Country of Origin Taiwan
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.50
/ EACH
Related Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH