Product ITEM is unavailable. See products from the same category below.
Hand Nailers, Staplers & Tackers
Hand nailers, staplers, and tackers apply brad nails or staples to fix materials in place or fasten them together. They hold strips of fasteners and set them with less effort and more speed than tack hammers. Typical applications include installing building materials and anchoring tubes or cables.
Durable steel construction withstands heavy use. Contractor-quality heavy-duty steel construction. Safety-grip handle guards against hand fatigue and injury. Loads two full sticks of heavy-duty staples (5/16 inch - 1/2 inch).
Durable steel construction withstands heavy use. Contractor-quality heavy-duty steel construction. Safety-grip handle guards against hand fatigue and injury. Loads two full sticks of heavy-duty staples (5/16 inch - 1/2 inch).
This Stanley series staple gun has a width of 1 3/10 inch, a height of 6 3/10 inch, and a length of 7 3/10 inch. It features flush nose, handle lock, staple indicator window. In addition, it is made of steel and has a chrome-plated finish.
This Stanley series staple gun has a width of 1 3/10 inch, a height of 6 3/10 inch, and a length of 7 3/10 inch. It features flush nose, handle lock, staple indicator window. In addition, it is made of steel and has a chrome-plated finish.
Features all-steel construction, high carbon hardened steel working parts, patented jam-proof mechanism, precision-locked rear loading, retractable striking edge, specially designed power grip handle, and chrome finish. Shoots 3 sizes of T50 staples: 5/16
Features all-steel construction, high carbon hardened steel working parts, patented jam-proof mechanism, precision-locked rear loading, retractable striking edge, specially designed power grip handle, and chrome finish. Shoots 3 sizes of T50 staples: 5/16
This Stanley series staple gun has a width of 9/10 inch, a height of 5 3/10 inch, and a length of 6½ inch. It features 5 inch measuring scale. In addition, it is made of plastic.
This Stanley series staple gun has a width of 9/10 inch, a height of 5 3/10 inch, and a length of 6½ inch. It features 5 inch measuring scale. In addition, it is made of plastic.
Used for fast installation of carpeting, roofing materials or insulation. Full-rubber grip absorbs shock and protects hand. Heavy-duty steel construction for added durability. Loads two full sticks of heavy-duty staples (1/4 inch - 3/8 inch).
Used for fast installation of carpeting, roofing materials or insulation. Full-rubber grip absorbs shock and protects hand. Heavy-duty steel construction for added durability. Loads two full sticks of heavy-duty staples (1/4 inch - 3/8 inch).
This junior staple gun has a visual refill window, a hand-contoured handle, and a built-in staple lifter. Made of steel, this jam-proof staple gun is suitable for light-duty work. It shoots three sizes of JT21/727 staples.
This junior staple gun has a visual refill window, a hand-contoured handle, and a built-in staple lifter. Made of steel, this jam-proof staple gun is suitable for light-duty work. It shoots three sizes of JT21/727 staples.
This Powercrown series tacker has a length of 14 mm, plus it weighs 1.9 pounds. It features breathable antijam magazine, patented easy squeeze mechanism. In addition, it is made of aluminum, with a rubber grip.
This Powercrown series tacker has a length of 14 mm, plus it weighs 1.9 pounds. It features breathable antijam magazine, patented easy squeeze mechanism. In addition, it is made of aluminum, with a rubber grip.
This Stanley series staple gun has a width of 1 1/5 inch, a height of 4 9/10 inch, and a length of 6 2/5 inch. It features flush nose, handle lock, spring loaded staple push rod, staple indicator window, unique jam c and more. In addition, it is made of steel and has a chrome-plated finish.
This Stanley series staple gun has a width of 1 1/5 inch, a height of 4 9/10 inch, and a length of 6 2/5 inch. It features flush nose, handle lock, spring loaded staple push rod, staple indicator window, unique jam c and more. In addition, it is made of steel and has a chrome-plated finish.
Features extra heavy-duty all-steel construction, chrome finish, hand guide loop, cam actuated double leverage, throat depth 2-1/2 inches, and easy-to-get-at mechanism. Shoots P35 staples in 2 sizes: 1/4 inch and 3/8 inch.
Features extra heavy-duty all-steel construction, chrome finish, hand guide loop, cam actuated double leverage, throat depth 2-1/2 inches, and easy-to-get-at mechanism. Shoots P35 staples in 2 sizes: 1/4 inch and 3/8 inch.
This staple gun has a width of 1 3/5 inch, a height of 5 7/10 inch, and a length of 7 3/10 inch, plus it weighs 1.4 pounds. It features easy-squeeze handle, pinpoint staple guide, reversible belt clip and meets the standards for ASME. In addition, it is made of aluminum.
This staple gun has a width of 1 3/5 inch, a height of 5 7/10 inch, and a length of 7 3/10 inch, plus it weighs 1.4 pounds. It features easy-squeeze handle, pinpoint staple guide, reversible belt clip and meets the standards for ASME. In addition, it is made of aluminum.
This multi-tacker has a width of 1 3/10 inch, a height of 6 1/5 inch, and a length of 7 2/5 inch, plus it weighs 0.5 pounds. It features anti-jam magazine, easy-squeeze technology, lightweight and meets the standards for CSA. In addition, it is made of aluminum.
This multi-tacker has a width of 1 3/10 inch, a height of 6 1/5 inch, and a length of 7 2/5 inch, plus it weighs 0.5 pounds. It features anti-jam magazine, easy-squeeze technology, lightweight and meets the standards for CSA. In addition, it is made of aluminum.
Works as a staple gun, brad nailer, cable tacker and wire tacker. All-metal drive channel. Less force to squeeze and more driving power. Heavy-duty aircraft aluminum housing. Hi/lo power lever for hard and soft materials. Flush-nose design solves the problem of stapling in tight spots.
Works as a staple gun, brad nailer, cable tacker and wire tacker. All-metal drive channel. Less force to squeeze and more driving power. Heavy-duty aircraft aluminum housing. Hi/lo power lever for hard and soft materials. Flush-nose design solves the problem of stapling in tight spots.
Knuckle guard protects your hand from injury. Soft rubber grip provides comfort for all day use. Surface guard reduces damage to underlayment and housewrap surfaces. Double chrome finish. All internal steel construction. Loads two full strips of arrow T50
Knuckle guard protects your hand from injury. Soft rubber grip provides comfort for all day use. Surface guard reduces damage to underlayment and housewrap surfaces. Double chrome finish. All internal steel construction. Loads two full strips of arrow T50
This hammer tacker has a length of 14 15/16 inch. It features antijam pinch latch for reliable and easy operation, auto-lock, carbon fibre composite struct and more. In addition, it is made of carbon fibre.
This hammer tacker has a length of 14 15/16 inch. It features antijam pinch latch for reliable and easy operation, auto-lock, carbon fibre composite struct and more. In addition, it is made of carbon fibre.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.