HAMMER TACKER, 12 IN OVERALL L, FOR 1/4 IN/3/8 IN STAPLE LEG L, FOR 3/8 IN STAPLE W
HAMMER TACKER, 12 IN OVERALL L, FOR 1/4 IN/3/8 IN STAPLE LEG L, FOR 3/8 IN STAPLE W
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Used for fast installation of carpeting, roofing materials or insulation. Full-rubber grip absorbs shock and protects hand. Heavy-duty steel construction for added durability. Loads two full sticks of heavy-duty staples (1/4 inch - 3/8 inch).
Technical Specs
Item Hammer Tacker
Drive Style Straight
For Staple Leg Length 1/4 in, 3/8 in
Staple Capacity 168
Overall Height 2"
Body Material Steel
Compatible Staples Arrow T50, Stanley TRA700
Series SharpShooter
Stapler Type Standard
For Fastener Style Flat Crown Staples
For Staple Width 3/8 in
Overall Length 12"
Overall Width 1 9/20 in
Body Colour Yellow
Features Loads 2 Strips of Staples, Jam Clearing Mechanism
Country of Origin Taiwan
(subject to change)
Related Products
STANLEY
Sale Price :
$39.99 / EACH
Offer ends 31 Jul 2025
Your Price
:
$89.04
/ EACH
BOSTITCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$158.40
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.06
/ PACKAGE
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.60
/ PACKAGE
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.12
/ PACKAGE
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.26
/ PACKAGE
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.50
/ PACKAGE
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.75
/ PACKAGE
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.48
/ PACKAGE
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.13
/ PACKAGE
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.59
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.70
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.43
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.58
/ EACH