!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 115V AC

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 115V AC

DAYTON

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 115V AC

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 115V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $665.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1VCF3
  • Mfr. Model # 1VCF3
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

Air Circulator, Oscillating, Propeller Dia 24 In, Propeller Material Mill Finish Aluminum, CFM Low 4460, CFM High 6400, Sones @ 0000-In SP @ 5 Ft 24, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 4.7/3.3, Motor Type Permanent Split Capacitor, Motor HP 1/2,

Technical Specs

  • ItemStandard-Duty Industrial Fan
  • Wheeled BaseStationary
  • Watts440/360
  • Voltage115V AC
  • Air Flow4,500/6,450 cfm
  • RPM1,100/850 RPM
  • Fan Mounting LocationFan Head Only
  • Air Velocity @ 20 Ft.600/500 fpm
  • Air Velocity @ 60 Ft.80/60 fpm
  • Sound Level74 dBA
  • Hz60 Hz
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width27 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • ColourGrey
  • Wire Guard FinishPolyester Powder Coated Grey
  • Height AdjustmentFixed Height
  • StandardsOSHA, UL, cUL
  • Environmental ApplicationsIndustrial
  • Blade Diameter 24 in
  • Oscillation Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 4.2/3.3 A
  • Air Velocity @ 10 Ft. 1,000/850 fpm
  • Air Velocity @ 40 Ft. 200/120 fpm
  • Assembly Required Assembly Not Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Design Permanent Split Capacitor
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 10 ft
  • Height 27 in
  • Depth 18 1/4 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Number of Conductors 3
  • Drive Type Direct Drive
  • Includes Mounting Bolts
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list