!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD BATTERY, LI-ION, RECHARGEABLE, 23 ° TO 129 ° F, 4 TO 12 HOURS, NIOSH

STANDARD BATTERY, LI-ION, RECHARGEABLE, 23 ° TO 129 ° F, 4 TO 12 HOURS, NIOSH

VERSAFLO

STANDARD BATTERY, LI-ION, RECHARGEABLE, 23 °  TO 129 °  F, 4 TO 12 HOURS, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STANDARD BATTERY, LI-ION, RECHARGEABLE, 23 ° TO 129 ° F, 4 TO 12 HOURS, NIOSH

STANDARD BATTERY, LI-ION, RECHARGEABLE, 23 ° TO 129 ° F, 4 TO 12 HOURS, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $876.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR630
  • Mfr. Model # TR630
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 960
  • Shipping Weight 1.12 lbs

Product Details

This Versaflo standard rechargeable lithium-ion battery for silica hazard is lasts 4 to 12 hours and comes in blue/grey. It has an operating temperature ranging from 23 to 129 degrees Fahrenheit. The battery is suitable for use with TR-600-series powered air-purifying respirator and meets the NIOSH standard. There is one battery in a case.

Technical Specs

  • ItemBattery
  • For Use WithTR600 Series PAPR
  • MaterialLithium Ion
  • Minimum Operating Temperature23 Degrees F
  • SeriesTR 600
  • Battery Type Rechargeable
  • System Type PAPR System
  • Maximum Operating Temperature 129 Degrees F
  • Standards NIOSH Approved
  • Battery Chemistry Lithium Ion
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list