!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRO ROLL, BALL TRANSFER HEADS, 1200 LB, ½ TO 36 IN DIA, 29 TO 43 IN HEIGHT, RIGID

PRO ROLL, BALL TRANSFER HEADS, 1200 LB, ½ TO 36 IN DIA, 29 TO 43 IN HEIGHT, RIGID

PROROLL

PRO ROLL, BALL TRANSFER HEADS, 1200 LB, ½ TO 36 IN DIA, 29 TO 43 IN HEIGHT, RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRO ROLL, BALL TRANSFER HEADS, 1200 LB, ½ TO 36 IN DIA, 29 TO 43 IN HEIGHT, RIGID

PRO ROLL, BALL TRANSFER HEADS, 1200 LB, ½ TO 36 IN DIA, 29 TO 43 IN HEIGHT, RIGID

PROROLL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,455.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUM780442
  • Mfr. Model # 780442
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 392
  • Shipping Weight 43.0 lbs

Product Details

The Pro Roll with ball transfer heads has a pipe diameter capacity ranging from ½ to 36 inches and a load capacity of 1200 pounds. It has rigid legs with an adjustable height ranging from 29 to 43 inches, quick-change housings, bronze bearings to eliminate arcing, a maximum leg spread of 32 inches, and large handles enough to grip with a gloved hand.

Technical Specs

  • ItemRoller Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Maximum Pipe Size36 in
  • Roller Length1 1/2 in
  • Includes LegsYes
  • Maximum Height32 in
  • Leg StyleRigid
  • IncludesBall Transfer Wheels
  • Head Type Straight Roller Head
  • Minimum Pipe Size 1/2 in
  • Number of Rollers 2
  • Maximum Load Capacity 1,200 lb
  • Minimum Height 29 in
  • Maximum Leg Spread 32 in
  • Features Brake to Lock Loads for Layout or Fit-Up, Bronze Bearing to Eliminate Arcing, Fast Adjustment for Easy Pipe Positioning, Handle Large Enough to Work with Gloved Hand, Roller Adjustment From Either Side, Wheels Trued for True Pipe Rotation
  • Tool Weight 49 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list