Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This ANSI/ASME/ASTM/NSF-certified, class 125, 3/4-inch, recessed square socket plug has an MBSPT connection type. It is used in general-purpose pipe connection applications. This product's working temperature is -20 Degrees F to 150 Degrees F. Its maximum operating pressure is 299 PSI and is made of brass for good corrosion resistance.
Spécifications techniques
ItemSquare Socket Plug
Low Lead Compliance LevelCertified
Nominal Pipe Size3/4 in
ClassClass 125
Overall Length1/2 in
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included