!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE HEAD PLUG: MALLEABLE IRON, ⅛ IN FITTING PIPE SIZE, MALE NPT, CLASS 150

SQUARE HEAD PLUG: MALLEABLE IRON, ⅛ IN FITTING PIPE SIZE, MALE NPT, CLASS 150

ANVIL

SQUARE HEAD PLUG: MALLEABLE IRON, ⅛ IN FITTING PIPE SIZE, MALE NPT, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE HEAD PLUG: MALLEABLE IRON, ⅛ IN FITTING PIPE SIZE, MALE NPT, CLASS 150

SQUARE HEAD PLUG: MALLEABLE IRON, ⅛ IN FITTING PIPE SIZE, MALE NPT, CLASS 150

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WJH2
  • Mfr. Model # 0318901444
  • UNSPSC # 40142313
  • CATALOGUE PAGE # 1741
  • Shipping Weight 0.02 lbs

Product Details

This square head plug meets the standards for UL, FM, ASME B16.3, is black, has an operating temperature of -20 Degrees to 350 Degrees F and is made of malleable iron. Plus, it has an MNPT connection type.

Technical Specs

  • ItemSquare Head Plug
  • Nominal Pipe Size1/8 in
  • ClassClass 150
  • Temp. Range-20 Degrees to 350 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • ColourBlack
  • Basic Fitting ShapePlug
  • Specific Fitting Shape Square Head Plug
  • Pipe Fitting Material Malleable Iron
  • Fitting Connection Type MNPT
  • Plug Construction Solid
  • Includes Seal Seal Not Included
  • Standards UL Listed, FM Approved, Meets ASME B16.3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list