!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Class
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Aluminum Pipe Fittings

https://catalogue.grainger.ca/?hybris=true

 806  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, 1 IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P545
  • Mfr. Model # 5P545
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: 304 STAINLESS STEEL, ⅛ IN FITTING PIPE SIZE, MALE NPT, CLASS 3000
  • Item # WWG1RRK1
  • Mfr. Model # 4307000850
  • EHC: EHC :
  • This square head plug meets the standards for ASME B1.20.1 NPT, ASTM A182, and ASME B16.11, has a length of⅝ inch, and is made of 304-grade stainless steel. Plus, it has an MNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ROUND CAP: FORGED STEEL, ¾ IN FITTING PIPE SIZE, FEMALE NPT
  • Item # GGM1MNE3
  • Mfr. Model # 1MNE3
  • EHC: EHC :
  • This round cap meets the standards for ANSI B1.20.1, ASME B16.11, SA105, and ASTM A105, is made of forged steel with a black finish/coating. Plus, it has an FNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ¾ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P544
  • Mfr. Model # 5P544
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, 2 IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P548
  • Mfr. Model # 5P548
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ½ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P543
  • Mfr. Model # 5P543
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • ROUND CAP: MALLEABLE IRON, ½ IN FITTING PIPE SIZE, FEMALE NPT
  • Item # GGM5P534
  • Mfr. Model # 5P534
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1741
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ¼ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P541
  • Mfr. Model # 5P541
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ⅛ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P540
  • Mfr. Model # 5P540
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • ANVIL
  • SQUARE HEAD PLUG: MALLEABLE IRON, ¼ IN FITTING PIPE SIZE, MALE NPT, CLASS 150
  • Item # WWG4WJH3
  • Mfr. Model # 0318901485
  • EHC: EHC :
  • This square head plug meets the standards for UL, FM, ASME B16.3, is black, has an operating temperature of -20 Degrees to 350 Degrees F and is made of malleable iron. Plus, it has an MNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • HEX SOCKET PLUG: 304 STAINLESS STEEL, ¼ IN FITTING PIPE SIZE, MALE NPT, CLASS 150, PLUG
  • Item # GGM4WPK3
  • Mfr. Model # 40SP112N014
  • EHC: EHC :
  • Type 304 stainless steel has good corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ROUND CAP: MALLEABLE IRON, 1 IN FITTING PIPE SIZE, FEMALE NPT
  • Item # GGM5P536
  • Mfr. Model # 5P536
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1741
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ⅜ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P542
  • Mfr. Model # 5P542
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • MAGNETIC HEX RECESSED HEAD PLUG: STEEL, ¾ IN FITTING PIPE SIZE, MALE NPT, ⅝ IN L
  • Item # WWG4CCF6
  • Mfr. Model # 5054121
  • EHC: EHC :
  • This magnetic hex recessed head plug meets the standards for MS49006/A-A5942, has a length of⅝ inch, a maximum operating pressure of 150 psi, has an operating temperature of -40 Degrees to 250 Degrees F and is made of 12L14/12L15-grade steel with a zinc-plated finish/coating. In addition, it has 1 1/16 inch outside diameter and is a magnetic hex recessed head plug, and has a ¾"-14 thread. Plus, it has an MNPT connection type and 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list