Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.
Technical Specs
ItemSquare Head Plug
Nominal Pipe Size1/4 in
Class150 Class
Temp. Range-20 Degrees to 366 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
StandardsASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved