Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1/4" to 1" fittings: 2,000 PSI WOG @ 150 Degrees F.
Technical Specs
ItemSquare Head Plug
Nominal Pipe Size3/4 in
ClassClass 300
Maximum Operating Pressure2,000 psi @ 150 Degrees F
Plug ConstructionSolid
Includes SealPre-Applied Thread Sealant Not Included
Basic Fitting ShapePlug
Specific Fitting ShapeSquare Head Plug
Pipe Fitting MaterialMalleable Iron
Fitting Connection TypeMNPT
Temp. Range-20 Degrees to 550 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
StandardsASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved