!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED IRON, FOR ½ IN PIPE, FOR 13/16 IN MAX OUTSIDE DIA

SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED IRON, FOR ½ IN PIPE, FOR 13/16 IN MAX OUTSIDE DIA

APPROVED VENDOR

SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED IRON, FOR ½ IN PIPE, FOR 13/16 IN MAX OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED IRON, FOR ½ IN PIPE, FOR 13/16 IN MAX OUTSIDE DIA

SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED IRON, FOR ½ IN PIPE, FOR 13/16 IN MAX OUTSIDE DIA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM22FP62
  • Mfr. Model # 22FP62
  • UNSPSC # 40141725
  • CATALOGUE PAGE # 1768
  • Shipping Weight 0.1 lbs

Product Details

This split-ring hanger meets the standards for Federal Specification WW-H-171, Manufacturers Standardization Society (MSS) SP-58 and SP-69, has a width of 1.2 inch, has an operating temperature of 0 Degrees F to 200 Degrees F and is resistant to corrosion. In addition, it has ⅜"-16 thread. This split-ring hanger is for use on stationary non-insulated copper tube.

Technical Specs

  • ItemSplit-Ring Hanger
  • CushionedNot Cushioned
  • For Pipe Size1/2 in
  • Hanger MaterialIron
  • Hanger TypeSwivel Loop
  • Overall Height1.9 in
  • Support MaterialCast Iron
  • For Use OnStationary Non-Insulated Copper Tube
  • Minimum Operating Temperature0 Degrees F
  • Includes Mounting HardwareMounting Hardware Included
  • Mount TypeBolts/Screws
  • Pipe Center to Hanger Top29/32 in
  • Resistance PropertiesCorrosion Resistant
  • Bolt Material Steel
  • For Maximum Outside Diameter 13/16 in
  • For Threaded Rod Size 3/8 in
  • Hanger Material Finish Copper-Plated
  • Load Capacity 180 lb
  • Overall Width 1.2 in
  • For Insulated Pipe Not for Insulated Pipe
  • Maximum Operating Temperature 200 Degrees F
  • Standards Conforms with Federal Specification WW-H-171, Manufacturers Standardization Society (MSS) SP-58 and SP-69
  • Metal Detectable Metal Detectable
  • Mounting Location Beam, Ceiling
  • Required Number of Threaded Rods 1
  • Thread Size 3/8"-16
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list