!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED CAST IRON, FOR ⅝ IN MAX OUTSIDE DIA

SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED CAST IRON, FOR ⅝ IN MAX OUTSIDE DIA

NVENT CADDY

SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED CAST IRON, FOR ⅝ IN MAX OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED CAST IRON, FOR ⅝ IN MAX OUTSIDE DIA

SPLIT-RING HANGER: SWIVEL LOOP, COPPER-PLATED CAST IRON, FOR ⅝ IN MAX OUTSIDE DIA

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CWG7
  • Mfr. Model # 4560050CP
  • UNSPSC # 31162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ItemSplit-Ring Hanger
  • CushionedNot Cushioned
  • For Maximum Outside Diameter5/8 in
  • Hanger MaterialCast Iron
  • Hanger TypeSwivel Loop
  • Overall Height1.125 in
  • For Use OnStationary Non-Insulated Copper Tube
  • StandardsConforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 12)
  • Metal DetectableMetal Detectable
  • Pipe Center to Hanger Top11/16 in
  • Thread Size3/8"
  • Bolt Material Steel
  • For Copper Tube Size 1/2 in
  • For Threaded Rod Size 3/8 in
  • Hanger Material Finish Copper-Plated
  • Load Capacity 180 lb
  • For Insulated Pipe Not for Insulated Pipe
  • Series 456
  • Includes Mounting Hardware Mounting Hardware Included
  • Mounting Location Ceiling, Wall
  • Required Number of Threaded Rods 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list