!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT LOCK WASHER, FOR ⅜ IN SCREW, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

SPLIT LOCK WASHER, FOR ⅜ IN SCREW, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR ⅜ IN SCREW, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR ⅜ IN SCREW, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

SPLIT LOCK WASHER, FOR ⅜ IN SCREW, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.48 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FUD7
  • Mfr. Model # MPB1002
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This split lock washer is made of steel and has a chrome plated finish. Plus, it is chrome. It meets the standards for ASME B18.21.1 dimensional standards. This split lock washer is designed for screws measuring 3/8 inch.

Technical Specs

  • ItemSplit Lock Washer
  • FinishChrome Plated
  • For Screw Size3/8 in
  • Outside Diameter0.68 in
  • Minimum Thickness0.094 in
  • Dimensional StandardsASME B18.21.1
  • Rockwell HardnessC38
  • Thickness Tolerance+/-0.010 in
  • Lock Washer Type Split Lock
  • Material Steel
  • Inside Diameter 0.385 in
  • Maximum Thickness 0.094 in
  • Colour Chrome
  • Material Grade/Class Not Graded
  • System of Measurement Inch
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories