SPILL TRAY, 32⅜ X 20⅜ , 20 GALLON CAPACITY, BLACK, POLYETHYLENE
SPILL TRAY, 32⅜ X 20⅜ , 20 GALLON CAPACITY, BLACK, POLYETHYLENE
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spill tray is black and has a 20-gallon spill capacity. It can be used indoor and it measures 38 inch length x 26 inch width x 5½ inch height.
Technical Specs
- ItemSpill Tray
- ConnectableNo
- Includes DrainNo
- Length38 in
- Spill Capacity20 gal
- Supports SPCC ComplianceNo
- Usable Length32 3/8 in
- Width26 in
- Colour Black
- Height 5 1/2 in
- Indoor/Outdoor Use Indoor
- Shape Rectangle
- Supports NPDES Compliance No
- Tray Material Polyethylene
- Usable Width 20 3/8 in
- Country of Origin United States
(subject to change)
Alternate Products
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$309.48
/ EACH
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.25
/ EACH
-
ENPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$362.03
/ EACH
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$312.61
/ EACH
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$324.13
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.70
/ PACKAGE
-
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$165.83
/ CASE
-
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$122.69
/ BALE
-
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.25
/ EACH