SPILL TRAY, ECONOMY, 2 DRUM, 31⅛ X 40 5/16 IN, 21.5 GALLON CAPACITY, BLACK
SPILL TRAY, ECONOMY, 2 DRUM, 31⅛ X 40 5/16 IN, 21.5 GALLON CAPACITY, BLACK
ENPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Econo Spill Shell(TM). Economical spill containment. Engineered drainage channels help facilitate the flow of spilled liquids away from containers for safe and effective clean-up. Sump capacity 21.5 US gal. Length: 45 inch. Width: 35 inch. Height: 5 inch.
Technical Specs
- ItemSpill Tray
- ConnectableNo
- Includes DrainNo
- Length45 in
- Pour SpoutNo
- Product Weight17 lb
- ShapeRectangle
- StandardsEPA, SPCC, NPDES
- Supports SPCC ComplianceYes
- Usable Length31 1/8 in
- Width35 in
- Colour Black
- Height 5 in
- Indoor/Outdoor Use Indoor, Outdoor
- Manufacturer Warranty 1 yr
- Product Type Spill Tray
- Recycled Content (%) No Recycled Content
- Spill Capacity 21.5 gal
- Supports NPDES Compliance Yes
- Tray Material Polyethylene
- Usable Width 40 5/16 in
- Country of Origin United States
(subject to change)
Alternate Products
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$183.39
/ EACH
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$309.48
/ EACH
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.25
/ EACH
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.75
/ EACH