SPILL KIT REFILL, 38 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES
SPILL KIT REFILL, 38 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill kit refill has a 55-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this spill kit refill includes 4 3 inch x 12 foot socks, five disposal bags, 50 15 x 19 inch pads, 8 18 x 18 inch pillows, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 50 pads.
Technical Specs
Item Spill Kit Refill
Fluids Absorbed Universal
Container Type Refill
Empty or Filled Filled
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Fluids Absorbed - Pillows Universal
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (4) 3 in x 12 ft Socks, (5) Disposal Bags, (50) 15 in x 19 in Pads, (8) 18 in x 18 in Pillows, Handbook, Pair Goggles, Pair Nitrile Gloves
Product Type Spill Kit Refill
Volume Absorbed Per Kit 38 gal
Container Capacity 55 gal
Includes Mounting Fasteners No
Fluids Absorbed - Pads Universal
Fluids Absorbed - Socks Universal
Pad Width 15 in
Pillow Width 18 in
Sock Length 144 in
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$305.82
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$438.73
/ each