SPILL KIT REFILL, 17 GALLON ABSORBED PER KIT, GOGGLES/PAIR OF NITRILE GLOVES
SPILL KIT REFILL, 17 GALLON ABSORBED PER KIT, GOGGLES/PAIR OF NITRILE GLOVES
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill kit refill has a 20-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this spill kit refill includes 12 15 x 19 inch pads, 2 18 x 18 inch pillows, 3 3 inch x 12 foot socks, three disposal bags, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 12 pads.
Technical Specs
Item Spill Kit Refill
Fluids Absorbed Oil-Only
Container Type Drum
Empty or Filled Filled
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Fluids Absorbed - Pillows Oil-Only
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (12) 15 in x 19 in Pads, (2) 18 in x 18 in Pillows, (3) 3 in x 12 ft Socks, (3) Disposal Bags, Handbook, Pair Goggles, Pair Nitrile Gloves
Product Type Spill Kit Refill
Volume Absorbed Per Kit 17 gal
Container Capacity 20 gal
Includes Mounting Fasteners No
Fluids Absorbed - Pads Oil-Only
Fluids Absorbed - Socks Oil-Only
Pad Width 15 in
Pillow Width 18 in
Sock Length 144 in
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$193.70
/ each