SPILL KIT, 7 GALLON ABSORBED PER KIT, PAIR OF GOGGLES/PAIR OF NITRILE GLOVES
SPILL KIT, 7 GALLON ABSORBED PER KIT, PAIR OF GOGGLES/PAIR OF NITRILE GLOVES
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill kit meets the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this spill kit includes 15 15 x 19 inch pads, 3 3 inch x 4 foot socks, disposal bag, instruction sheet, pair of goggles, pair of nitrile gloves, emergency response handbook/instructions, and 15 pads.
Technical Specs
Item Spill Kit
Fluids Absorbed Oil-Only
Container Type Bag
Includes Mounting Fasteners No
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Fluids Absorbed - Socks Harsh Chemicals
Pad Width 15 in
Sock Length 48 in
Product Type Spill Kit
Volume Absorbed Per Kit 7 gal
Empty or Filled Filled
UV Resistant Yes
Fluids Absorbed - Pads Harsh Chemicals
Pad Length 19 in
Sock Diameter 3 in
Includes (15) 15 in x 19 in Pads, (3) 3 in x 4 ft Socks, Disposal Bag, Instruction Sheet, Pair of Goggles, Pair of Nitrile Gloves
Country of Origin Varies
(subject to change)