SPILL KIT, 15 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, CLEAR/YELLOW
SPILL KIT, 15 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, CLEAR/YELLOW
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill kit is clear/yellow. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this spill kit includes two disposal bags, 32 15 x 19 inch pads, 5 3 inch x 12 foot socks, 18 x 18 inch pillow, goggles, nitrile gloves, 32 pads. It is designed for use in the following applications: fast spill response.
Technical Specs
Item Spill Kit
Fluids Absorbed Oil-Only
Volume Absorbed Per Kit 15 gal
Container Colour Clear, Yellow
Lockable No
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Fluids Absorbed - Pillows Chemicals
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (2) Disposal Bags, (32) 15 in x 19 in Pads, (5) 3 in x 12 ft Socks, 18 in x 18 in Pillow, Pair Goggles, Pair Nitrile Gloves
Product Type Spill Kit
Specialized Applications Fast Spill Response
Container Type Bag
Empty or Filled Filled
Includes Mounting Fasteners No
Fluids Absorbed - Pads Chemicals
Fluids Absorbed - Socks Chemicals
Pad Width 15 in
Pillow Width 18 in
Sock Length 144 in
Country of Origin Varies
(subject to change)