!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPEED BUMP, YELLOW, PLASTIC, 2 IN HEIGHT, 72 IN LENGTH, INCLUDES CONCRETE HARDWARE KIT

SPEED BUMP, YELLOW, PLASTIC, 2 IN HEIGHT, 72 IN LENGTH, INCLUDES CONCRETE HARDWARE KIT

VESTIL

SPEED BUMP, YELLOW, PLASTIC, 2 IN HEIGHT, 72 IN LENGTH, INCLUDES CONCRETE HARDWARE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEED BUMP, YELLOW, PLASTIC, 2 IN HEIGHT, 72 IN LENGTH, INCLUDES CONCRETE HARDWARE KIT

SPEED BUMP, YELLOW, PLASTIC, 2 IN HEIGHT, 72 IN LENGTH, INCLUDES CONCRETE HARDWARE KIT

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $388.61 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSB36
  • Mfr. Model # SB-36
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 829
  • Shipping Weight 43.0 lbs

Product Details

Speed bump will help control drivers in dangerous areas while protecting people and property. One person installation. Holds up under truck and semi-trailer traffic. Can be removed for seal coating, snow removal, or change of location. Resists marring by oil, road salt, sunlight and chemicals. Constructed of lightweight recycled plastic and features a dual cable channel. Concrete hardware kit includes bolts, anchors, and washers.

Technical Specs

  • ItemSpeed Bump
  • Height2 in
  • Width10 in
  • Installation SurfaceConcrete
  • Number of Cable Channels2
  • Cable Channel Height3/4 in
  • Includes Cable ChannelYes
  • IncludesConcrete Hardware Kit
  • Weight26 lb
  • Product Type Speed Bump
  • Length 72 in
  • Colour Yellow
  • Material Plastic
  • Number of Installation Holes 4
  • Cable Channel Width 1 in
  • Includes Installation Hardware Installation Hardware Included
  • Maximum Weight Capacity 3,200 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list