SPEED BUMP ASPHALT INSTALLATION KIT, RUBBER/STEEL, GREY, FOR SPEED BUMPS WITH 4 HOLES
SPEED BUMP ASPHALT INSTALLATION KIT, RUBBER/STEEL, GREY, FOR SPEED BUMPS WITH 4 HOLES
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grey speed bump asphalt installation kit is made out of rubber, steel and measures 7 in width x 13 in length x 6 in height. It includes spikes and Butyl tape. Speed bumps slow traffic in parking lots, alleys, and on roadways where speeding is a hazard.
Technical Specs
Item Speed Bump Asphalt Installation Kit
For Use With Product Type Speed Bumps with 4 Holes
Colour Grey
Height 6 in
Length 13 in
Weight 4 lb
Adhesive Material Butyl
Product Type Speed Bump Hardware Kit
Includes Butyl Tape, (4) Spikes
Compatible Manufacturer Model Number SBD-72
Installation Surface Asphalt
Material Rubber, Steel
Width 7 in
Country of Origin China
(subject to change)
Related Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$578.36
/ each