!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,600 LB LOAD CAPACITY, 27 IN X 16 IN X 5⅜ IN

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,600 LB LOAD CAPACITY, 27 IN X 16 IN X 5⅜ IN

FAIRBANKS

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,600 LB LOAD CAPACITY, 27 IN X 16 IN X 5⅜ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,600 LB LOAD CAPACITY, 27 IN X 16 IN X 5⅜ IN

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,600 LB LOAD CAPACITY, 27 IN X 16 IN X 5⅜ IN

FAIRBANKS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18F472
  • Mfr. Model # LD-1627-4HR
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.42 lbs

Product Details

This solid-deck steel general purpose dolly measures 16 inch width x 5 1/2 inch height x 27 inch length, and is green with a powder-coated finish/coating. It includes 1 inch lip on all sides/towing eye and it is made out of steel. In addition, it has a 1,600-pound load capacity and weighs 33 pounds.

Technical Specs

  • ItemSolid-Deck Steel General Purpose Dolly
  • Deck Length27 in
  • Deck Height5 3/8 in
  • Deck SurfaceSmooth
  • End StyleFlush
  • Frame MaterialSteel
  • Includes Tow EyeWith Towing Eye
  • Securing MechanismNo Securing Mechanism
  • For Surface TypeConcrete
  • Caster Wheel Width1 1/2 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialRubber
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Includes1 in Lip On All Sides/Towing Eye
  • Overall Width16 in
  • Weight33 lb
  • Brake TypeNo Caster Brake
  • Caster Mounting TypePlate
  • Load Capacity 1,600 lb
  • Deck Width 16 in
  • Deck Material Steel
  • Colour Green
  • Frame Finish Powder Coated
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends No Connectable Ends
  • Compatible with Product Type Tote Boxes, Crates, Machinery
  • Caster Wheel Bearings Plain
  • Caster Wheel Type Tread-On Core
  • Caster Wheel Dia. 4 in
  • Assembled Partially Assembled
  • Overall Length 27 in
  • Overall Height 5 1/2 in
  • Axle Dia. 3/8 in
  • Caster Frame Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list