!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, POLYPROPYLENE, 4 SWIVEL, RED

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, POLYPROPYLENE, 4 SWIVEL, RED

APPROVED VENDOR

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, POLYPROPYLENE, 4 SWIVEL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, POLYPROPYLENE, 4 SWIVEL, RED

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, POLYPROPYLENE, 4 SWIVEL, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $230.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM48J097
  • Mfr. Model # 48J097
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 644
  • Shipping Weight 36.0 lbs

Product Details

This solid-deck steel general purpose dolly measures 24 inch width x 4 1/2 inch height x 36 inch length, and is red with a powder-coated finish/coating. It includes smooth deck and it is made out of steel. In addition, it has a 1,000-pound load capacity and weighs 32 pounds.

Technical Specs

  • ItemSolid-Deck Steel General Purpose Dolly
  • Deck Length36 in
  • Deck Height4 1/2 in
  • Deck SurfaceSmooth
  • ColourRed
  • Frame FinishPowder Coated
  • Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
  • Lip TypeFlush
  • Caster Wheel Width1 3/4 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialPP
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • IncludesSmooth Deck
  • Overall Width24 in
  • Weight32 lb
  • Caster Mounting Plate Size3 5/8 in x 2 1/2 in
  • Load Capacity 1,000 lb
  • Deck Width 24 in
  • Deck Material Steel
  • Deck Style Solid
  • End Style Flush
  • Frame Material Steel
  • Includes Tow Eye Without Towing Eye
  • Connectable Ends No Connectable Ends
  • Caster Wheel Bearings Ball Bearing
  • Caster Wheel Type Solid
  • Caster Wheel Dia. 3 in
  • Assembled Unassembled
  • Overall Length 36 in
  • Overall Height 4 1/2 in
  • Brake Type No Caster Brake
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list