SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID IRON, RED
SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID IRON, RED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Steel dollie. Powder-coated finish. Receivers included.
Technical Specs
- ItemSolid-Deck Steel General Purpose Dolly
- Deck Length36 in
- Deck Height5 5/8 in
- Deck SurfaceSmooth
- ColourRed
- Frame FinishPowder Coated
- Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
- Lip TypeFlush
- Caster Wheel Width1 1/2 in
- Caster/Wheel Configuration(4) Swivel
- Caster Wheel/Tread MaterialIron
- Non-Marking Casters/WheelsMarking Casters/Wheels
- Overall Length37 1/2 in
- Overall Height5 3/8 in
- Brake TypeNo Caster Brake
- Caster Mounting TypePlate
- Load Capacity 2,000 lb
- Deck Width 24 in
- Deck Material Steel
- Deck Style Solid
- End Style Flush
- Frame Material Steel
- Includes Tow Eye With Towing Eye
- Connectable Ends No Connectable Ends
- Caster Wheel Bearings Delrin
- Caster Wheel Type Solid
- Caster Wheel Dia. 4 in
- Assembled Unassembled
- Overall Width 24 in
- Weight 38.5 lb
- Caster Mounting Plate Size 5 1/8 in x 4 in
Alternate Products
-
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$515.11
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$288.73
/ EACH