!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID IRON, RED

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID IRON, RED

APPROVED VENDOR

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID IRON, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID IRON, RED

SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID IRON, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TUN2
  • Mfr. Model # 2TUN2
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 644
  • Shipping Weight 40.4 lbs

Product Details

Steel dollie. Powder-coated finish. Receivers included.

Technical Specs

  • ItemSolid-Deck Steel General Purpose Dolly
  • Deck Length30 in
  • Deck Height5 3/8 in
  • Deck SurfaceSmooth
  • ColourRed
  • Frame FinishPowder Coated
  • Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
  • Lip TypeFlush
  • Caster Wheel Width1 1/2 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialIron
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Overall Length31 1/2 in
  • Overall Height5 3/8 in
  • Brake TypeNo Caster Brake
  • Caster Mounting TypePlate
  • Load Capacity 2,000 lb
  • Deck Width 18 in
  • Deck Material Steel
  • Deck Style Solid
  • End Style Flush
  • Frame Material Steel
  • Includes Tow Eye With Towing Eye
  • Connectable Ends No Connectable Ends
  • Caster Wheel Bearings Delrin
  • Caster Wheel Type Solid
  • Caster Wheel Dia. 4 in
  • Assembled Unassembled
  • Overall Width 18 in
  • Weight 30.5 lb
  • Caster Mounting Plate Size 5 1/8 in x 4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list