!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE COIL: WITH JUNCTION BOX, F, 208/220V/208 TO 240V, 17 W WATT, 6 IN LEADS

SOLENOID VALVE COIL: WITH JUNCTION BOX, F, 208/220V/208 TO 240V, 17 W WATT, 6 IN LEADS

DAYTON

SOLENOID VALVE COIL: WITH JUNCTION BOX, F, 208/220V/208 TO 240V, 17 W WATT, 6 IN LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE COIL: WITH JUNCTION BOX, F, 208/220V/208 TO 240V, 17 W WATT, 6 IN LEADS

SOLENOID VALVE COIL: WITH JUNCTION BOX, F, 208/220V/208 TO 240V, 17 W WATT, 6 IN LEADS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD6X544
  • Mfr. Model # 011210
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Solenoid valve coil, single phase coil voltage at 50/60 Hz 208/240 volts, junction box, 7/8 inch diameter conduit hole, NEMA class F, 311 degrees F, coil insulation, continuous.

Technical Specs

  • ItemSolenoid Valve Coil
  • Coil Insulation ClassF
  • Includes EnclosureEnclosure Included
  • Inner Hole Height1 1/4 in
  • Wattage17 W
  • StandardsUL Listed
  • Frequency50 Hz, 60 Hz
  • Coil Enclosure General Purpose with Junction Box
  • Electrical Connections 6 in Leads
  • Inner Hole Diameter 1 5/16 in
  • Voltage 208/220V, 208 to 240V
  • NEMA Enclosure Rating 1
  • Compatible with Brand Dayton

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms