!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, BRASS BODY, PTFE SEAL

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, BRASS BODY, PTFE SEAL

DAYTON

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, BRASS BODY, PTFE SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, BRASS BODY, PTFE SEAL

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, BRASS BODY, PTFE SEAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD4A715
  • Mfr. Model # 008612
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

High pressures steam solenoid valve (400 degrees F), 2-way normally closed, brass, pipe size 3/8 inch, orifice 3/8 inch, maximum steam flow 594 (72.6) lbs./hr.

Technical Specs

  • ItemSolenoid Valve Body
  • Valve Positions2-Position
  • Body MaterialBrass
  • Orifice Diameter3/8 in
  • Operating Pressure Differential Air/Inert Gas - MaximumNot Rated
  • Fluid Temperature - Maximum400 Degrees F
  • For MediaLight Oil, Steam, Water
  • Thread TypeNPTF
  • Valve Body StyleStraight
  • Operating Temperature - Maximum400 Degrees F
  • Mounting OrientationHorizontal, Vertical
  • Product TypeRefrigerant Solenoid Valve
  • Overall Height3 5/16 in
  • Safe Working Water Pressure350 lb/po²
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Inlet Connection TypeSAE
  • Valve Ways 2-Way
  • Valve Starting Configuration Normally Closed
  • Nominal Pipe Size 3/8 in
  • Operating Pressure Differential - Minimum 2 psi
  • Operating Pressure Differential Water - Maximum 300 psi
  • Environmental Rating Indoor, Outdoor
  • Seal Material PTFE
  • Operating Pressure Differential Light Oil - Maximum 300 psi
  • Operation Type Pilot Operated
  • Safe Working Steam Pressure 350 psi
  • Valve Design 2-Way
  • Compatible with Brand Dayton
  • Overall Length 2 3/8 in
  • Steam Capacity 594 lb/hr
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Outlet Connection Type SAE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list