SOLENOID VALVE COIL: F, 208/220V/208 TO 240V, 17 WATT, 18 IN LEADS
SOLENOID VALVE COIL: F, 208/220V/208 TO 240V, 17 WATT, 18 IN LEADS
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Solenoid valve coils. Designed to fit Dayton solenoid valve bodies only. Continuous duty coils, for class F, H and B insulation with NEMA coil enclosure. Coils and valves when assembled are UL listed. For steam valves use Class H type coil. Warning: not f
Technical Specs
Item Solenoid Valve Coil
Coil Insulation Class F
Includes Enclosure Enclosure Included
Inner Hole Height 1 1/4 in
Wattage 17 W
Standards UL Listed
Frequency 50 Hz, 60 Hz
Coil Enclosure General Purpose without Junction Box
Electrical Connections 18 in Leads
Inner Hole Diameter 1 5/16 in
Voltage 208/220V, 208 to 240V
NEMA Enclosure Rating 1
Compatible with Brand Dayton
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.93
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$732.14
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.96
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$265.49
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$329.08
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$269.51
/ EACH