SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 110V AC/120V AC, HIGH TEMP 
				SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 110V AC/120V AC, HIGH TEMP 
				
				
					
					REDHAT 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This solenoid valve is for use with commercial laundry, kitchen equipment, molding, steam atomization sterilizer and autoclave, hot water, steam. In addition, it meets the standards for UL. It measures 4 5/32 inch height x 2 9/32 inch width x 2 13/16 inch length, is made of brass, with a PTFE seal, a high temperature valve, and is 110V AC/120V AC.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Solenoid Valve  
						
					
				
					
						
							Valve Starting Configuration Normally Closed  
						
					
				
					
						
							Nominal Pipe Size 3/4 in  
						
					
				
					
						
							Body Material Brass  
						
					
				
					
						
							Operating Pressure Differential Air/Inert Gas - Maximum Not Rated  
						
					
				
					
						
							Voltage 110V AC, 120V AC  
						
					
				
					
						
							For Media Hot Water, Steam  
						
					
				
					
						
							Operating Pressure Differential Hot Water - Maximum Not Rated  
						
					
				
					
						
							Fluid Temperature - Maximum 300 Degrees F  
						
					
				
					
						
							Operating Pressure Differential Light Oil - Maximum Not Rated  
						
					
				
					
						
							Operation Type Pilot Operated  
						
					
				
					
						
							Ambient Temperature - Minimum 14 Degrees F  
						
					
				
					
						
							Coil Insulation Class F  
						
					
				
					
						
							Electrical Connections 1/2 in Conduit with 18 in Leads  
						
					
				
					
						
							NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X  
						
					
				
					
						
							Overall Width 2 9/32 in  
						
					
				
					
						
							Overall Height 4 5/32 in  
						
					
				
					
						
							Wattage 10.1 W  
						
					
				
					
						
							Application Commercial Laundry, Kitchen Equipment, Molding, Steam Atomization Sterilizer and Autoclave  
						
					
				
					
						
							Outlet Connection Type NPTF  
						
					
				
			 
			
			
				
					
						
							Valve Ways  2-Way  
						
					
				
					
						
							Valve Type  High Temperature  
						
					
				
					
						
							Orifice Diameter  3/4 in  
						
					
				
					
						
							Coefficient of Volume (Cv)  5  
						
					
				
					
						
							Seal Material  PTFE  
						
					
				
					
						
							Coil Enclosure  Watertight without Junction Box  
						
					
				
					
						
							Operating Pressure Differential - Minimum  0 psi  
						
					
				
					
						
							Operating Pressure Differential Steam - Maximum  50 psi  
						
					
				
					
						
							Operating Pressure Differential Water - Maximum  50 psi  
						
					
				
					
						
							Valve Positions  2-Position  
						
					
				
					
						
							Thread Type  Pipe  
						
					
				
					
						
							Ambient Temperature - Maximum  140 Degrees F  
						
					
				
					
						
							Environmental Rating  Hazardous, Indoor, Outdoor, Washdown  
						
					
				
					
						
							Inlet Connection Type  NPTF  
						
					
				
					
						
							Standards  UL Listed  
						
					
				
					
						
							Overall Length  2 13/16 in  
						
					
				
					
						
							Includes Coil  Coil Included  
						
					
				
					
						
							Includes Seal  Seal Included  
						
					
				
					
						
							Frequency  50 Hz, 60 Hz  
						
					
				
					
						
							Operating Pressure Differential Steam - Minimum  0 psi  
						
					
				
				
                    Country of Origin  Mexico
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									REDHAT
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $1,279.71 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									ASCO
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $360.95 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									ASCO
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $201.71 
	
	
		
		 / each