!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VALVE REBUILD KIT, FOR EMERSON, HOT WATER/STEAM VALVES, INCLUDES BODY/BONNET GASKET, CORE DIAPHRAGM

VALVE REBUILD KIT, FOR EMERSON, HOT WATER/STEAM VALVES, INCLUDES BODY/BONNET GASKET, CORE DIAPHRAGM

ASCO

VALVE REBUILD KIT, FOR EMERSON, HOT WATER/STEAM VALVES, INCLUDES BODY/BONNET GASKET, CORE DIAPHRAGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE REBUILD KIT, FOR EMERSON, HOT WATER/STEAM VALVES, INCLUDES BODY/BONNET GASKET, CORE DIAPHRAGM

VALVE REBUILD KIT, FOR EMERSON, HOT WATER/STEAM VALVES, INCLUDES BODY/BONNET GASKET, CORE DIAPHRAGM

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $360.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DYD7
  • Mfr. Model # 304031
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This valve rebuild kit includes body gasket, bonnet gasket, core diaphragm sub-assembly, core spring, solenoid base sub-assembly, stem gasket, stem pinch, stem spring. It is compatible with the following brand(s): Emerson, the following model numbers/series: 8222G094, 8222G095. In addition, it meets the standards for UL and has a hot water and steam valve.

Technical Specs

  • ItemValve Rebuild Kit
  • IncludesBody Gasket, Bonnet Gasket, Core Diaphragm Sub-Assembly, Core Spring, Solenoid Base Sub-Assembly, Stem Gasket, Stem Pin, Stem Spring
  • Compatible with BrandEmerson
  • Valve TypeHot Water and Steam Valves
  • Product Type Valve Repair Kit
  • Compatible with Manufacturer Model Number 8222G094, 8222G095
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list