SOFT-FACE SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 8 LB HEAD WT, 2½ IN DIA, 32 IN OVERALL L
SOFT-FACE SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 8 LB HEAD WT, 2½ IN DIA, 32 IN OVERALL L
NUPLA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Ergo-Power series soft face sledge hammer has a length of 32 inch with an eight-pound head weight. The fibreglass handle is 32 inch long, is black. It features Rockwell 30 rhc head and meets the standards for ASME B107.54. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.
Technical Specs
Item Soft Face Sledge Hammer
Non-Sparking Not Non-Sparking
Head Material Steel
Face Diameter 2 1/2 in
Handle Length 32 in
Face Shape Round
Tether Ready Not Tether Ready
Face Material Soft Steel
Grip Material Rubber
Head Length 6 1/4 in
Standards ASME B107.54
Hammer Type Sledge Hammer
Handle Material Fibreglass
Head Weight 8 lb
Overall Length 32 in
Grip Style Ribbed
Dead Blow Hammer Not Dead Blow Hammer
Replaceable Handle Handle Not Replaceable
Features Rockwell 30 RHC Head
Handle Colour Black
Series Ergo-Power
Striking Surface Hardness C30
Country of Origin India
(subject to change)
Alternate Products
NUPLA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.28
/ each