SOFT-FACE DRILLING HAMMER, STEEL HANDLE, 4 LB HEAD WT, 1¾ IN DIA, 18 IN OVERALL L, ROUND SHAPE
SOFT-FACE DRILLING HAMMER, STEEL HANDLE, 4 LB HEAD WT, 1¾ IN DIA, 18 IN OVERALL L, ROUND SHAPE
WILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This B.A.S.H series soft face drilling hammer has a length of 18 inch with a four-pound head weight. The steel handle is 16 inch long, is black. It features ergonomic handle, lanyard hole, non-slip grip. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a rubber textured grip.
Technical Specs
Item Soft Face Drilling Hammer
Non-Sparking Not Non-Sparking
Head Material Steel
Face Diameter 1 3/4 in
Handle Length 16 in
Face Shape Round
Tether Ready Tether Ready
Face Material Drop Forged Steel
Grip Material Rubber
Head Length 5 in
Striking Surface Hardness C30
Hammer Type Sledge Hammer
Handle Material Steel
Head Weight 4 lb
Overall Length 18 in
Grip Style Textured
Dead Blow Hammer Not Dead Blow Hammer
Replaceable Handle Handle Not Replaceable
Features Ergonomic Handle, Lanyard Hole, Non-Slip Grip
Handle Colour Black
Series B.A.S.H
Country of Origin Mexico
(subject to change)
Alternate Products
WILTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$248.48
/ each
NUPLA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.03
/ each