ABSORBENT SOCK, 3 IN X 8 FT, 12 GALLON/PACK, 2 GALLON/SOCK, WHITE, 6 PK
ABSORBENT SOCK, 3 IN X 8 FT, 12 GALLON/PACK, 2 GALLON/SOCK, WHITE, 6 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This absorbent sock is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent sock is wringable. It has 12 gallons absorbed per package and is designed for use with non-water soluble chemical, paint, petroleum based fluid and in the following applications: machinery. It measures eight feet in length.
Technical Specs
Item Absorbent Sock
Fluids Absorbed Oil-Only
Volume Absorbed Per Sock/Boom 2 gal
Colour White
Length 8 ft
Outside Skin Material Polypropylene
Floating Yes
Mildew Resistant Yes
Wringable Wringable
Specialized Applications Machinery
Product Type Sorbent Sock
For Use With Chemical or Metal Type Non-Water Soluble Chemical, Paint, Petroleum Based Fluid
Volume Absorbed per Pkg. 12 gal
Diameter 3 in
Filler Material Polypropylene
Sock/Boom Profile Round
Static Dissipative No
UV Resistant No
Printed Message SPC Oil-Only
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Country of Origin United States
(subject to change)
Alternate Products
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.11
/ CASE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$183.78
/ CASE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.85
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.57
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.72
/ CASE
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.70
/ PACKAGE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$341.69
/ BOX
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.99
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$214.60
/ BOX