!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNUBBER HOSE, 5/16 IN HOSE ID, 5 FT HOSE LENGTH, TEAL, BRASS X CARBON STEEL

SNUBBER HOSE, 5/16 IN HOSE ID, 5 FT HOSE LENGTH, TEAL, BRASS X CARBON STEEL

DYNABRADE

SNUBBER HOSE, 5/16 IN HOSE ID, 5 FT HOSE LENGTH, TEAL, BRASS X CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNUBBER HOSE, 5/16 IN HOSE ID, 5 FT HOSE LENGTH, TEAL, BRASS X CARBON STEEL

SNUBBER HOSE, 5/16 IN HOSE ID, 5 FT HOSE LENGTH, TEAL, BRASS X CARBON STEEL

DYNABRADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS13F701
  • Mfr. Model # 94855
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This snubber hose meets the standards for ISO 2398:2016, has a length of five feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is teal, has an operating temperature of 68 Degrees to 140 Degrees F and is made of PVC. In addition, it has ½ inch outside diameter, 5/16 inch inside diameter.

Technical Specs

  • ItemSnubber Hose
  • Hose Outside Dia.1/2 in
  • Hose ColourTeal
  • Hose Cover MaterialTPE
  • Temp. Range68 Degrees to 140 Degrees F
  • Hose Fitting A MaterialBrass
  • Hose Fitting A TypeFNPT
  • Hose Fitting A Size1/4 in
  • Hose Fitting A GenderFemale
  • Hose ConfigurationCoupled Assembly
  • Hose Inside Dia. 5/16 in
  • Hose Length 5 ft
  • Hose Tube Material PVC
  • Max. Working Pressure @ 70 F 300 psi
  • Standards ISO 2398:2016
  • Hose Fitting B Material Carbon Steel
  • Hose Fitting B Type MNPT
  • Hose Fitting B Size 1/4 in
  • Hose Fitting B Gender Male
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list