COMPARTMENT DRAWER, 13⅝ IN X 9⅞ IN X 2⅛ IN, 2⅛ IN X 3⅛ IN X 8 13/16 IN, 9 DIVIDERS
COMPARTMENT DRAWER, 13⅝ IN X 9⅞ IN X 2⅛ IN, 2⅛ IN X 3⅛ IN X 8 13/16 IN, 9 DIVIDERS
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Prime cold rolled steel finished in rust and acid resistant powder coat. High impact plastic inserts have rounded scoops. Covers are designed to stay open. Colour: gray. Variable number of compartments.
Technical Specs
Item Compartment Drawer
Compartment Depth 8 13/16 in
Compartment Width 3 1/8 in
Divider Adjustment Increments 1 in
Number of Dividers 9
Overall Height 2 1/8 in
Colour Grey
Hinge Type Piano
Load Capacity 40 lb
Adjustable Dividers Adjustable
Compartment Height 2 1/8 in
Compatible Manufacturer Model Number 306, 307, 308
Number of Compartments 4 to 13
Overall Depth 9 7/8 in
Overall Width 13 5/8 in
Finish Powder Coated
Includes Handle Handle Included
Material Steel
Country of Origin United States
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.04
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.36
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.88
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.83
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.61
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.79
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.93
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.18
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.18
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.18
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.18
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.94
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.43
/ EACH