!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Number of Boxes
Number of Compartments
Slide Type
Load Capacity per Slide
Fits Box Height
Fits Box Width
Fits Box Depth
Overall Width
Overall Depth
Overall Height
Number of Dividers
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Small Parts Compartmented-Box Cabinets & Boxes

Compartmented boxes hold small parts and keep them separated and organized during storage. The boxes can be carried to workstations to bring the parts closer to where they are needed, and they can be stored in optional compartmented-box cabinets when not in use. Compartmented boxes are suitable for shared storage in garages, workshops, electronics manufacturing and repair, and other applications where small parts are used.

https://catalogue.grainger.ca/?hybris=true

 72  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DURHAM
  • COMPARTMENT DRAWER, 18⅜ X 12½ X 3⅛ IN, 3 1/16 X 4 5/16 X 11 7/16 IN, 9 DIVIDERS
  • Item # WWG5JEN6
  • Mfr. Model # 119-17-S1158
  • EHC: EHC :
  • This compartment drawer measures 18 3/8 inch width x 3 1/8 inch height x 12 1/2 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 40-pound load capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • COMPARTMENT DRAWER, 18⅜ X 12½ X 3⅛ IN, 3 1/16 X 4 5/16 X 11 7/16 IN, 9 DIVIDERS
  • Item # DHM119-95
  • Mfr. Model # 119-95-D936
  • EHC: EHC :
  • Prime cold rolled steel finished in rust and acid resistant powder coat. High impact plastic inserts have rounded scoops. Pure resin insures that the inserts keep their original color even with heavy use. Covers are designed to stay open. Colour: Gray.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 680
  • DURHAM
  • COMPARTMENT DRAWER, 18⅜ X 12½ X 3⅛ IN, 3 1/16 X 4 5/16 X 2 15/16 IN
  • Item # DHM113-95
  • Mfr. Model # 113-95-D567
  • EHC: EHC :
  • Prime cold rolled steel finished in rust and acid resistant powder coat. High impact plastic inserts have rounded scoops. Pure resin insures that the inserts keep their original color even with heavy use. Covers are designed to stay open. Colour: Gray.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 680
  • DURHAM
  • SLIDING DRAWER CABINET FRAME, 15¼ IN X 11¾ IN X 16⅜ IN, FOR 6 DRAWERS, GREY, GLIDE
  • Item # DHM308-95
  • Mfr. Model # 308B-95
  • EHC: EHC :
  • Racks for compartment boxes. Racks increase the versatility of scoop compartment boxes by creating a convenient, compact storage system. Boxes can be removed from the slide rack and transported to the job site. Colour: gray.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 680
  • DURHAM
  • COMPARTMENT DRAWER, 18⅜ X 12½ X 3⅛ IN, 3 1/16 X 3 7/16 X 2 15/16 IN
  • Item # DHM111-95
  • Mfr. Model # 111-95-D569
  • EHC: EHC :
  • Prime cold rolled steel finished in rust and acid resistant powder coat. High impact plastic inserts have rounded scoops. Pure resin insures that the inserts keep their original color even with heavy use. Covers are designed to stay open. Colour: Gray.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 680
  • DURHAM
  • COMPARTMENT DRAWER INSERT, 18 X 12 X 3 IN, 11 9/16 X 4 5/16 IN, 4 COMPARTMENTS, 9 DIVIDERS
  • Item # WWG52JD33
  • Mfr. Model # 124-95-ADL-IND
  • EHC: EHC :
  • This compartment drawer insert measures 18 inch width x 3 inch height x 12 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of polypropylene. In addition, it has a 40-pound load capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • COMPARTMENT DRAWER INSERT, 18 X 12 X 3 IN, 2⅛ X 2 27/32 IN, 32 COMPARTMENTS
  • Item # WWG52JD32
  • Mfr. Model # 124-95-32-IND
  • EHC: EHC :
  • This compartment drawer insert measures 18 inch width x 3 inch height x 12 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of polypropylene. In addition, it has a 40-pound load capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • COMPARTMENT DRAWER, 18⅜ IN X 12½ IN X 3⅛ IN, 24 COMPARTMENTS, RED
  • Item # WWG5JEM7
  • Mfr. Model # 102-17-S1158
  • EHC: EHC :
  • This compartment drawer measures 18 3/8 inch width x 3 1/8 inch height x 12 1/2 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 75-pound load capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • SLIDING DRAWER CABINET FRAME, 20 IN X 15¾ IN X 15 IN, FOR 4 DRAWERS, RED, GLIDE
  • Item # WWG5JEM6
  • Mfr. Model # 303-17-S1157
  • EHC: EHC :
  • This sliding drawer cabinet frame measures 20 inch width x 15 inch height x 15 3/4 inch depth and is red with a powder-coated finish/coating. It includes friction slides and it is made out of steel. In addition, it has a 180-pound load capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • BOITE PETITCOMPARTIMENT BENNE
  • Item # DHM215-95
  • Mfr. Model # 215-95
  • EHC: EHC :
  • Prime cold rolled steel finished in rust and acid resistant powder coat. High impact plastic inserts have rounded scoops. Covers are designed to stay open. Colour: gray. Variable number of compartments.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 680
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list